Zoro Homepage

Marcel 1 Light Wall Sconce 5.5 In. Gesso White

  • Mfr # B6281-GSW

  • Zoro # G915448567


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Height
14.25 in
Fixture Voltage
120V
Finish
Gesso White
Lamp Included
No
Watts
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6281-GSW
Zoro #
G915448567
UPC #
782042441446
Country of Origin
China

Dimensions

Height
14.25 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Gesso White
Item
Wall Sconce
Lamp Included
No
Watts
25W
Standards
UL Dry
Body Material
Hand-Worked Iron
Number of Bulbs
1
Includes
Fixture, Hardware
Extention
8.25 in
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Compatible
No
Designer
Troy Standard
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.