Zoro Homepage

Mariden 3 Light Lantern 9 In. Textured Iron

  • Mfr # F7607-TRN

  • Zoro # G615390302


product price: $450.00
/ea
Free Shipping & Returns

Key Features

Length
9 in
Height
20 in
Bulb Included
No
Light Bulb Wattage
60W
Finish
Textured Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7607-TRN
Zoro #
G615390302
UPC #
782042443723
Country of Origin
China

Dimensions

Length
9 in
Width
9 in
Height
20 in
Canopy Width
5.25 in

Details

Item
Lantern
Bulb Included
No
Light Bulb Wattage
60W
Finish
Textured Iron
Designer
Troy Standard
Voltage
120V
Slope Compatible
No
Includes
Fixture, Hardware
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Material
Hand-Crafted Aluminum
Socket Count
3
Standards
UL Damp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.