Colin King X Melor 5 Light Chandelier 40.5 In. Forged Iron
- Mfr # F9341-FOR
- Zoro # G015446951
product price:Â
$
1,772.00
/ea
Key Features
Fixture Wattage
15W
Finish
Forged Iron
Includes
Fixture, Hardware
Material
Steel
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F9341-FOR
- Zoro #
- G015446951
- UPC #
- 782042460164
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 15W
- Finish
- Forged Iron
- Includes
- Fixture, Hardware
- Material
- Steel
- Voltage
- 120V
- Shade Material
- Linen
- Standards
- UL Damp
- Number of Lights
- 5
- Bulb Included
- No
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
- Designer
- Colin King
- Socket Count
- 5
Dimensions
- Length
- 40.5 in
- Height
- 31 in
- Canopy Width
- 6.5 in
- Width
- 40.5 in
Description
Traditional off-white linen shades contrast against soft, swooping Forged Iron metalwork to create the perfect transitional piece. Available as a one-light sconce and three- or five-light chandelier, Melor adds chic style to any interior.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.