Shop TROY LIGHTING
See all product information
Create Account
Mateo 1 Light Wall Sconce, Patina Brass And Graphite, 12 In x 20.5 In
- Mfr # B2121-PBR/GRA
- Zoro # G515620837
product price:Â
$
412.00
/ea
Free Shipping & Returns
Key Features
Height
20.5 in
Width
12 in
Fixture Voltage
120V
Body Material
Iron
Fixture Wattage
10 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2121-PBR/GRA
- Zoro #
- G515620837
- UPC #
- 197292114628
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Body Material
- Iron
- Fixture Wattage
- 10 W
- Lamp Quantity
- 1
- Includes
- Fixture, Hardware
- Description/Special Features
- Clean with soft, damp cloth
- Lamp Type
- E12 Candelabra Base
- Color
- Patina Brass And Graphite
- Battery Included
- No
- Collection
- Troy-Standard
Dimensions
- Height
- 20.5 in
- Width
- 12 in
- Length
- 12 in
- Cord Length
- 7 in
- Fixture Width
- 4.25 in
- Fixture Height
- 0.5 in
Description
Inspired by the gestural curves of French designer Jean Royeres work, the Mateo sconce makes a modern statement. Its deep, swooping arm culminates in a flourish on either end, drawing the eye. The mix of Graphite and Patina Brass finishes lends additional interest to the frame. Complemented by a natural linen shade, this design-forward fixture introduces a graphic edge to any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.