Zoro Homepage

Menlo Park 1 Light Wall Sconce 5.75 In. Textured Iron

  • Mfr # B3971-TRN

  • Zoro # G515446864


product price: $372.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
5.75 in
Fixture Voltage
120V
Finish
Textured Iron
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3971-TRN
Zoro #
G515446864
UPC #
197292050810
Country of Origin
China

Dimensions

Height
14 in
Width
5.75 in
Length
5.75 in

Details

Fixture Voltage
120V
Finish
Textured Iron
Item
Wall Sconce
Standards
UL Damp
Includes
Fixture, Hardware
Shade Color
Clear
Body Material
Hand-Worked Iron
Lamp Included
No
Watts
60W
Extention
8.5 in
Designer
Troy Standard
Battery Included
No
Socket Count
1
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Bulb Shape
E12 Candelabra Base
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.