Zoro Homepage

Miles 1 Light Table Lamp 19 In. French Iron

  • Mfr # PTL1024-FRN

  • Zoro # G615388545


product price: $444.00
/ea
Free Shipping & Returns

Key Features

Width
19 in
Material
Iron/Steel
Finish
French Iron
Length
19 in
Shade Material
Linen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL1024-FRN
Zoro #
G615388545
UPC #
782042424852
Country of Origin
Philippines

Dimensions

Height
25 in
Width
19 in
Length
19 in

Details

Material
Iron/Steel
Finish
French Iron
Item
Table Lamp
Shade Material
Linen
Standards
UL Dry
Maximum Wattage
75W
Bulbs Included
No
Includes
Fixture, Hardware
Voltage
120V
Slope Compatible
No
Battery Included
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Switch Type
ON/OFF Switch on Socket
Socket Count
1

Description

Gorgeous linework adds texture and motion to a totem-like stacked base. The irregular lines in the Ceramic Etched Black finish give this stunning, sculptural table lamp a natural look that feels handcrafted.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.