Zoro Homepage

Mission Beach 1 Light Lantern 7.75 In. Textured Black

  • Mfr # F6357-TBK

  • Zoro # G015390346


product price: $332.00
/ea
Free Shipping & Returns

Key Features

Length
7.75 in
Width
7.75 in
Height
19 in
Chain Length
72 in
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6357-TBK
Zoro #
G015390346
UPC #
782042441941
Country of Origin
China

Dimensions

Length
7.75 in
Width
7.75 in
Height
19 in
Chain Length
72 in
Canopy Width
5.5 in

Details

Item
Lantern
Bulb Included
No
Light Bulb Wattage
60W
Shade Material
Glass
Finish
Textured Black
Product Care
Clean with a soft, damp cloth
Includes
Fixture, Hardware
Battery Included
No
Standards
UL Damp
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Socket Count
1
Voltage
120V
Slope Compatible
No
Material
Hand-Worked Iron

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.