Zoro Homepage

Morgan 1 Light Wall Sconce 4.5 In. Bronze With Polished Stainless

  • Mfr # B6511

  • Zoro # G915446778


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Bronze With Polished Stainless
Body Material
Stainless Steel
Includes
Fixture, Hardware
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6511
Zoro #
G915446778
UPC #
782042684782
Country of Origin
China

Dimensions

Height
12.5 in
Length
4.5 in

Details

Fixture Voltage
120V
Finish
Bronze With Polished Stainless
Item
Wall Sconce
Body Material
Stainless Steel
Includes
Fixture, Hardware
Number of Bulbs
1
Lamp Included
No
Watts
60W
Standards
UL Wet
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
1
Extention
4 in
Slope Compatible
No
Shade Material
Glass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.