Zoro Homepage

Newton 2 Light Lantern 5.5 In. Soft Off Black

  • Mfr # F9004-SFB

  • Zoro # G815390355


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Length
5.5 in
Height
19 in
Finish
Soft Off Black
Light Bulb Wattage
60W
Chain Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9004-SFB
Zoro #
G815390355
UPC #
782042437272
Country of Origin
China

Dimensions

Length
5.5 in
Width
9 in
Height
19 in
Chain Length
72 in
Canopy Width
5.25 in

Details

Item
Lantern
Finish
Soft Off Black
Light Bulb Wattage
60W
Bulb Included
No
Shade Material
Glass
Designer
Troy Standard
Material
Hand Forged Iron
Voltage
120V
Includes
Fixture, Hardware
Shade Color
Clear
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Extention
5.5 in
Slope Compatible
No
Battery Included
No
Socket Count
2
Standards
UL Damp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.