Zoro Homepage

Noah 1 Light Flush Mount 14 In. Patina Brass

  • Mfr # C1814-PBR/GSW

  • Zoro # G515449544


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Width
14 in
Voltage
120V
Height
6 in
Finish
Patina Brass
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1814-PBR/GSW
Zoro #
G515449544
UPC #
197292044406
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Height
6 in
Canopy Width
5.5 in

Details

Voltage
120V
Watts
20W
Finish
Patina Brass
Item
Flush Mount
Body Material
Steel
Standards
ETL Damp
Bulb Included
No
Shade Color
White
Shade Material
Glass
Includes
Fixture, Hardware
Bulb Shape
Integrated LED
Socket Count
1
Slope Compatible
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Battery Included
No

Description

Noah combines the cosmic trend with neutral tones and texture for a soft, modern industrial feel. An LED light in the Patina Brass shade reflects off the gesso white disc above mimicking an eclipse. The gorgeous lighting effect highlights the texture of the gesso and the warmth of the metal. Mount this versatile design from the ceiling as a flush mount or on the wall as a sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.