Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Norman 9 Light Chandelier 32 In. Forged Iron

  • Mfr # F9232-FOR

  • Zoro # G215446584


product price: $1,394.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Includes
Fixture, Hardware
Standards
UL Damp
Material
Steel
Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9232-FOR
Zoro #
G215446584
UPC #
782042460171
Country of Origin
Philippines

Dimensions

Length
32 in
Height
18.5 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Forged Iron
Includes
Fixture, Hardware
Standards
UL Damp
Material
Steel
Bulb Included
No
Number of Lights
9
Voltage
120V
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
9
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard

Description

A modern silhouette with a natural quality, Norman's slender, branch-like arms in textured Vintage Gold Leaf or Forged Iron extend upwards flowing into smooth candle holders. Add a modern organic touch to the wall or ceiling with the two-light wall sconce or nine- or twelve-light chandelier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.