Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olancha 1 Light Pendant 32 In. Black Iron

  • Mfr # F7932-VGL

  • Zoro # G915449007


product price: $1,672.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
32 in
Width
32 in
Voltage
120V
Finish
Black Iron
Shade Color
Opal Shiny
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7932-VGL
Zoro #
G915449007
UPC #
782042469983
Country of Origin
Philippines

Dimensions

Height
34.5 in
Length
32 in
Width
32 in
Chain Length
72 in
Canopy Width
7 in

Details

Voltage
120V
Item
Pendant
Finish
Black Iron
Shade Color
Opal Shiny
Watts
75W
Lamp Included
No
Includes
Fixture, Hardware
Material
Steel
Standards
UL Dry
Battery Included
No
Socket Count
1
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Bulb Shape
E26 Medium Base

Description

A single opal glossy globe is orbited by a pair of intersecting spheres making a graphic, modern statement. The thin flat metalwork combined with the texture of the Black Iron or Vintage Gold Leaf finish create a sense of movement and visual interest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.