Shop HOMEROOTS
See all product information
Create Account
Dark Brown Cage Hanging Light
- Mfr # 398009
- Zoro # G723525870
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Width
8 in
Assembly Required
No Assembly Needed
Color
Black
Length
13-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398009
- Zoro #
- G723525870
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 8 in
- Width
- 8 in
- Length
- 13-3/4 in
Details
- Assembly Required
- No Assembly Needed
- Color
- Black
- Item
- Outdoor Lighting
Description
Bring new life to your outdoor lighting setup with this Dark Brown Cage Hanging Light. The hanging chain has a dark brown finish on it and is attached to the main light by a circular hook on top of a narrow ornament shape. The light itself has a domed panel roof which extends into a straight frame set in a diamond pattern. The frame is in a dark brown color which looks great with the clear glass panels on the inside. You can see the bulb in this light which gives it a very vintage feel. Create an anchor for your front porch or backyard seating area with this unique hanging light. 13.75 in H x 8 in W x 8 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.