Ollie 28in wide 3 Light Pendant in Vintage Gold Leaf
- Mfr # F1528-VGL
- Zoro # G416305741
product price:Â
$
1,160.00
/ea
Free Shipping & Returns
Key Features
Height
7 in
Width
28 in
Housing Finish
Vintage Gold Leaf
Voltage
120V
Number of Lights
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1528-VGL
- Zoro #
- G416305741
- UPC #
- 197292134930
- Country of Origin
- Philippines
- Housing Finish
- Vintage Gold Leaf
- Voltage
- 120V
- Number of Lights
- 3
- Item
- Pendant
- Housing Material
- Iron
- Lamp Base
- E12 Candelabra Base
- Bulb Type
- B11
- Lamp Included
- No
- Damp/Wet Rating
- UL Damp
- Watts
- 10W
- Includes
- Fixture, Hardware
Dimensions
- Height
- 7 in
- Width
- 28 in
- Chain Length
- 72 in
Description
The Ollie family pairs earthy, tactile rattan with Vintage Gold Leaf-finished hardware to create a display of casual elegance. The light natural wicker runs diagonally along the shade's surface, revealing a dynamic moire effect. Drawing from vintage designs, the airy suspension includes three elongated link chains and a large canopy that matches the scale of the shade. Available as a 3-light pendant and 6-light chandelier with a Vintage Gold Leaf finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.