Pendant 60W Mini Cindy ORB Barnwood Accents Clear Seeded Glass
- Mfr # 6356300
- Zoro # G108659596
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Color
Orb/Barnwood
Height
12.99
Length
9.65
Width
9.65 in
Lamp Type
A19 OR VINTAGE A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6356300
- Zoro #
- G108659596
- UPC #
- 24034635632
- Country of Origin
- China
- Color
- Orb/Barnwood
- Lamp Type
- A19 OR VINTAGE A
- Voltage
- 120V
- Style
- Vintage
- Chandelier/ Pendant Type
- Indoor Pendant Light Fixture
- Number of Light Bulbs Required
- 1
- Finish
- Orb/Barnwood
- Watts
- 60
- Lamp Included
- No
- Dimmable
- No
- Description/Special Features
- Material
- Steel/Glass
- Damp/Wet Rating
- None
Dimensions
- Height
- 12.99
- Length
- 9.65
- Width
- 9.65 in
- Diameter
- 8.5"
Description
This Westinghouse Cindy One-Light Mini Pendant offers charming rustic appeal. Featuring an oil rubbed bronze finish and barnwood accents with hand-blown clear seeded glass, it casts a glistening light. Add a focal point in your kitchen, dining room, living room, bedroom, and bathroom. UL/CUL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63563.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.