Zoro Homepage

Orson 1 Light Wall Sconce 4.75 In. Black Iron

  • Mfr # B9520-BI

  • Zoro # G815448599


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
21 in
Width
4.75 in
Fixture Voltage
120V
Finish
Black Iron
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9520-BI
Zoro #
G815448599
UPC #
782042469501
Country of Origin
Philippines

Dimensions

Height
21 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Black Iron
Item
Wall Sconce
Standards
UL Damp
Includes
Fixture, Hardware
Lamp Included
No
Watts
8W
Body Material
Steel
Extention
3.5 in
Socket Count
1
Slope Compatible
No
Battery Included
No
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth

Description

Linear arms extend from a totem-stacked coil center to hold candlesticks creating Orson's elongated, dramatic silhouette. Simple loop accents and textured Black Iron or Vintage Gold Leaf metalwork add to the sleek design. Make a stunning, modern statement throughout the home with the one-light wall sconce, six- or eight-light chandelier and four-light island fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.