Zoro Homepage

Orson 8 Light Chandelier 41.5 In. Black Iron

  • Mfr # F9542-BI

  • Zoro # G215446829


product price: $1,672.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Number of Lights
8
Voltage
120V
Height
21 in
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9542-BI
Zoro #
G215446829
UPC #
782042470118
Country of Origin
Philippines

Dimensions

Height
21 in
Length
41.5 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Black Iron
Number of Lights
8
Voltage
120V
Standards
UL Damp
Includes
Fixture, Hardware
Bulb Included
No
Material
Steel
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
8

Description

Linear arms extend from a totem-stacked coil center to hold candlesticks creating Orson's elongated, dramatic silhouette. Simple loop accents and textured Black Iron or Vintage Gold Leaf metalwork add to the sleek design. Make a stunning, modern statement throughout the home with the one-light wall sconce, six- or eight-light chandelier and four-light island fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.