Zoro Homepage

Pamplona 4 Light Wall Sconce 10.25 In. Soft Off Black

  • Mfr # B9122-SFB

  • Zoro # G815448773


product price: $964.00
/ea
Free Shipping & Returns

Key Features

Height
30.25 in
Fixture Voltage
120V
Finish
Soft Off Black
Watts
60W
Body Material
Hand Forged Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9122-SFB
Zoro #
G815448773
UPC #
782042483620
Country of Origin
China

Dimensions

Height
30.25 in
Length
10.25 in

Details

Fixture Voltage
120V
Finish
Soft Off Black
Item
Wall Sconce
Watts
60W
Body Material
Hand Forged Iron
Standards
UL Wet
Number of Bulbs
4
Includes
Fixture, Hardware
Lamp Included
No
Socket Count
4
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Extention
13 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.