Zoro Homepage

Pier 39 1 Light Pendant 5 In. Shipyard Bronze

  • Mfr # F3622

  • Zoro # G915448550


product price: $174.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Length
5 in
Voltage
120V
Number of Lights
1
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3622
Zoro #
G915448550
UPC #
782042814721
Country of Origin
Philippines

Dimensions

Height
9 in
Length
5 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Number of Lights
1
Shade Material
Glass
Item
Pendant
Finish
Shipyard Bronze
Material
Solid Aluminum
Lamp Included
No
Standards
UL Dry
Watts
60W
Shade Color
Clear
Includes
Fixture, Hardware
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Socket Count
1
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.