Zoro Homepage

Prism 1 Light Wall Sconce 7 In. Graphite, round

  • Mfr # B2821-GRA

  • Zoro # G315446736


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
7 in
Fixture Voltage
120V
Finish
Graphite
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2821-GRA
Zoro #
G315446736
UPC #
782042440876
Country of Origin
Philippines

Dimensions

Height
9 in
Width
7 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Graphite
Item
Wall Sconce
Watts
60W
Lamp Included
No
Includes
Fixture, Hardware
Body Material
Solid Aluminum
Standards
UL Dry
Socket Count
1
Shape
Round
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Shade Material
Crystal
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Extention
4 in
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.