Zoro Homepage

Randolph 2 Light Wall Sconce 10 In. Vintage Bronze

  • Mfr # B6443-VBZ

  • Zoro # G115446592


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Fixture Voltage
120V
Finish
Vintage Bronze
Standards
UL Wet
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6443-VBZ
Zoro #
G115446592
UPC #
782042474543
Country of Origin
China

Dimensions

Height
16.5 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Standards
UL Wet
Lamp Included
No
Includes
Fixture, Hardware
Watts
60W
Body Material
Hand-Worked Iron and Brass
Number of Bulbs
2
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No
Designer
Troy Standard
Socket Count
2
Bulb Shape
E12 Candelabra Base
Extention
5.75 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.