Zoro Homepage

River 6 Light Chandelier 28 In. Vintage Gold Leaf

  • Mfr # F8828-VGL

  • Zoro # G415449637


product price: $1,448.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Shade Material
Linen
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8828-VGL
Zoro #
G415449637
UPC #
782042425132
Country of Origin
Philippines

Dimensions

Length
28 in
Height
20.5 in
Chain Length
72 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Shade Material
Linen
Number of Lights
6
Voltage
120V
Standards
UL Damp
Material
Iron/Steel
Bulb Included
No
Socket Count
6
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No
Designer
Troy Standard

Description

Tapered white linen candlesticks are gently held in place between a pair of horizontal arms, taking River's straightforward, recognizable silhouette to the next level. The hammered Vintage Gold Leaf metalwork adds movement and gives this one-light sconce and six- or nine-light chandelier design a rich, natural look that stands out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.