Shop TROY LIGHTING
See all product information
Create Account
Ronan Integrated LED Exterior Wall Sconce, Textured Bronze, 6 In x 20 In
- Mfr # B5820-TBZH
- Zoro # G015577181
product price:Â
$
296.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Voltage
120V
Width
6 in
Height
20 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B5820-TBZH
- Zoro #
- G015577181
- UPC #
- 197292118091
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Height
- 20 in
- Length
- 6 in
- Fixture Height
- 4.5 in
- Fixture Width
- 4.5 in
- Cord Length
- 7 in
Details
- Includes
- Fixture, Hardware
- Item
- Exterior Wall Sconce
- Voltage
- 120V
- Housing Material
- Aluminum
- Fixture Wattage
- 16 W
- Description/Special Features
- Clean with soft, damp cloth
- Lamp Type
- Integrated LED
- Lamp Quantity
- 1
- Collection
- Troy-Standard
- Color
- Textured Bronze
- Battery Included
- No
Description
Adapting a modern, tapered racetrack design to an exterior sconce, Ronan is an ellipse of style and substance. The elongated, rounded shape is accented by a thin, raised centerline, revealing a warm coppery undertone beneath the Textured Bronze finish. The metal silhouette shields visibility of the canopy and LED strip, creating a warm wall wash that illuminates the dark nights.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.