WALL PACK NON-CUT OFF OPTISELECT PERFORM

  • Mfr # WALPAKNPS040UNHD8SC2ADJBZP 1/CS 1/SKU
  • Zoro # G624882751
product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 347V AC
Lumen Selectable
Selectable
Manufacturers Warranty Length
5 yr
Operating Temperature - Maximum
113 Degrees F
Overall Height
7 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WALPAKNPS040UNHD8SC2ADJBZP 1/CS 1/SKU
Zoro #
G624882751
UPC #
046135663741
Country of Origin
Thailand

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
7 1/8 in
Length
7 1/8 in
Overall Width
6 7/8 in
Mounting Height - Maximum
30 ft
Overall Length
7 1/8 in
Mounting Height - Minimum
10 ft

Details

Item
Wall Pack
Voltage
120 to 347V AC
Lumen Selectable
Selectable
Operating Temperature - Maximum
113 Degrees F
Standards
CSA 22.2 No. 250, cULus Listed to UL1598, FCC, RoHS Compliant
Color Selectable
Selectable
Light Output
3,750 lm, 4,800 lm, 6,000 lm
Battery Recharge Time
24 min
Color Rendering Index
80
Color Temperature
3500K, 4000K, 5000K
Fixture Wattage
40 W
Mount Type
Surface
For Location
Outdoor
Rated Life
100,000 hr
Operating Temperature - Minimum
-40 Degrees F
Housing Color
Bronze
IP Rating
IP65
Series
OPTI-SELECT
Housing Material
Aluminum
Light Distribution Selectable
Selectable
Sensor Type
Photocell Included
Power Source
Hardwired
Includes Lamp
Integrated
Metal Halide Wattage Equivalency
150 W

Description

Wall Pack, Fixture Wattage 40 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3500K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards CSA 22.2 No. 250, cULus Listed to UL1598, FCC, RoHS Compliant

Ratings & reviews