Shop TROY LIGHTING
See all product information
Create Account
2 Light Caspian Picture Light Patina Brass
- Mfr # B2326-PBR
- Zoro # G122904597
product price:Â
$
735.99
/ea
Free Shipping & Returns
Key Features
Watts
15 W
Voltage
120V
Number of Lights
2
Damp/Wet Rating
Damp Rated
Length
7.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2326-PBR
- Zoro #
- G122904597
- UPC #
- 197292158271
- Country of Origin
- Viet Nam
- Item
- Caspian Picture Light
- Watts
- 15 W
- Voltage
- 120V
- Number of Lights
- 2
- Damp/Wet Rating
- Damp Rated
- Certification
- cUL Listed
- Fixture Series
- Caspian
- Bulb Base Type
- E26 Medium Base
- Finish
- Patina Brass
- Material
- Steel
Dimensions
- Length
- 7.75 in
- Height
- 4.25 in
- Width
- 26 in
Description
The Caspian family draws inspiration from soft hardware forms, translating sweeping metal lines into a tailored picture light. A continuous arm encases the tubular shade, balancing function with form. Finished in Patina Brass and available in two sizes, it casts a focused beam across artwork or architectural details.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.