Santa Cruz 1 Light Table Lamp 15.5 In. Patina Brass And Ceramic Artifact Black
- Mfr # PTL3129-PBR/CAK
- Zoro # G915388566
product price:Â
$
614.00
/ea
Free Shipping & Returns
Key Features
Height
28.5 in
Width
15.5 in
Material
Ceramic
Finish
Patina Brass And Ceramic Artifact Black
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL3129-PBR/CAK
- Zoro #
- G915388566
- UPC #
- 197292019091
- Country of Origin
- Philippines
- Material
- Ceramic
- Finish
- Patina Brass And Ceramic Artifact Black
- Item
- Table Lamp
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Bulbs Included
- No
- Maximum Wattage
- 15W
- Shade Color
- White
- Shade Material
- Linen
- Standards
- UL Dry
- Designer
- Troy Standard
- Switch Type
- ON/OFF Switch on Socket
- Slope Compatible
- No
- Socket Count
- 1
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 28.5 in
- Width
- 15.5 in
- Length
- 15.5 in
Description
The artifact black ceramic sculptural base gives this modern table lamp an earthy, weathered look that makes it feel like an ancient hand-crafted treasure. The white linen drum shade adds contrast and warmth. Santa Cruz makes a stunning statement on any tabletop.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.