Shop TROY LIGHTING
See all product information
Create Account
Kenai 17in wide 1 Light Table Lamp in Patina Brass
- Mfr # PTL2020-PBR
- Zoro # G816304979
product price:Â
$
504.00
/ea
Free Shipping & Returns
Key Features
Height
19.75 in
Width
17 in
Material
Abaca
Finish
Patina Brass
Bulb Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL2020-PBR
- Zoro #
- G816304979
- UPC #
- 197292140382
- Country of Origin
- Indonesia
- Material
- Abaca
- Finish
- Patina Brass
- Bulb Type
- A19
- Item
- Table Lamp
- Bulbs Included
- No
- Number of Bulbs
- 1
- Includes
- Fixture, Hardware
- Bulb Base Type
- E26 Medium Base
- Maximum Wattage
- 15W
- Switch
- ON/OFF Switch on socket
- Voltage
- 120V
- Location Rating
- UL Dry
Dimensions
- Height
- 19.75 in
- Width
- 17 in
- Base Dimensions
- 8.5W x 1"H
Description
Inspired by traditional basket-making techniques, the construction of the Malik table lamp swells into a voluminous and artistic base shape. The rich tactility of the natural water hyacinth is enhanced by its heathered tones and coiled weave. Concealed Patina Brass-finished hardware continues the lamps warmth, while a natural linen shade completes the design with a fresh, organic touch.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.