Zoro Homepage

Sawyer 5 Light Chandelier 40 In. Forged Iron

  • Mfr # F6305-FOR

  • Zoro # G015449754


product price: $578.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Forged Iron
Chain Length
72 in
Voltage
120V
Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6305-FOR
Zoro #
G015449754
UPC #
782042483651
Country of Origin
China

Dimensions

Chain Length
72 in
Height
27 in
Length
40 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Forged Iron
Voltage
120V
Material
Hand-Worked Iron
Includes
Fixture, Hardware
Number of Lights
5
Standards
UL Dry
Bulb Included
No
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
5
Slope Compatible
No
Designer
Troy Standard

Description

Elevate outdoor living spaces with this six-light exterior chandelier. Curved arms in a Forged Iron finish stem from a center orb and hold candlesticks covered with glass to protect them from the elements. The slender, hooked chain detailing is the perfect complement to this gorgeous silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.