Zoro Homepage

Sean 1 Light Exterior 7 In. Textured Black

  • Mfr # B3909-TBK

  • Zoro # G215390337


product price: $192.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
8.75 in
Length
7 in
Watts
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3909-TBK
Zoro #
G215390337
UPC #
197292071631
Country of Origin
China

Dimensions

Height
8.75 in
Length
7 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
18W
Finish
Textured Black
Standards
ETL Wet
Lamp Included
No
Housing Material
Aluminum
Extention
8 in
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Compatible
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth

Description

A conical shade is suspended like a bell from an L-shaped backplate in the streamlined Sean. The minimalist construction of the sconce, paired with an all-over Textured Black finish, creates a versatile and highly functional fixture for exterior use. Available in two sizes, Sean is designed to comply with Dark Sky requirements, prioritizing a reduction of light pollution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.