Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selma 1 Light Table Lamp 20.5 In. Ceramic Unglazed Gray

  • Mfr # PTL1023-CUG

  • Zoro # G715388544


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Height
27.5 in
Width
20.5 in
Material
Ceramic
Finish
Ceramic Unglazed Gray
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTL1023-CUG
Zoro #
G715388544
UPC #
782042424814
Country of Origin
Philippines

Dimensions

Height
27.5 in
Width
20.5 in
Length
20.5 in

Details

Material
Ceramic
Finish
Ceramic Unglazed Gray
Item
Table Lamp
Bulbs Included
No
Shade Material
Linen
Maximum Wattage
75W
Includes
Fixture, Hardware
Voltage
120V
Standards
UL Dry
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Switch Type
3-Way Switch
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
1

Description

Selma features a fluted, scalloped base in a Ceramic Unglazed Grey for a look that feels both artisanal and architectural. The unglazed finish and tapered off-white linen shade add to the natural, earthy quality. With its clean lines and organic aesthetic, this lamp adds a chic mid-century style to any table.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.