Zoro Homepage

Silhouette 1 Light Chandelier 18 In. Silver Leaf

  • Mfr # F5254

  • Zoro # G815447691


product price: $332.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100W
Material
Hand-Worked Iron
Height
21 in
Bulb Included
No
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5254
Zoro #
G815447691
UPC #
782042110472
Country of Origin
China

Dimensions

Height
21 in
Length
18 in
Canopy Width
8 in

Details

Item
Chandelier
Fixture Wattage
100W
Finish
Silver Leaf
Material
Hand-Worked Iron
Bulb Included
No
Shade Material
Glass
Shade Color
Glossy
Voltage
120V
Includes
Fixture, Hardware
Standards
UL Dry
Battery Included
No
Designer
Troy Standard
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
1
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.