Zoro Homepage

Silhouette 1 Light Pendant 16 In. Gold Leaf

  • Mfr # F5213-GL

  • Zoro # G315447986


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Height
23 in
Length
16 in
Voltage
120V
Finish
Gold Leaf
Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5213-GL
Zoro #
G315447986
UPC #
782042450288
Country of Origin
China

Dimensions

Height
23 in
Length
16 in
Canopy Width
6.25 in

Details

Voltage
120V
Item
Pendant
Finish
Gold Leaf
Material
Hand-Worked Iron
Watts
100W
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Dry
Slope Compatible
No
Socket Count
1
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.