Shop NUVO
Create Account
LED Small Round Wall Pack 20W CCT Selectable Bypassable Photocell 120-277 Volt White Finish
- Mfr # 65/752
- Zoro # G024964941
product price:Â
$
72.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/752
- Zoro #
- G024964941
- UPC #
- 045923657702
- Country of Origin
- Viet Nam
Description
SATCO NUVO's 65-752 CCT-selectable compact wall pack is the latest expansion in the popular line of Satco's commercial luminaires. This 20-watt white wall pack is just under nine inches in diameter, with superior light output and a convenient, easy to use CCT selection switch inside the fixture that allows you to choose between 3000K, 4000K, and 5000K at installation. Additional features include a bypassable photocell for dusk to dawn operation, multiple knockout points for pass-through wiring, and a wet location IP65 rating. These maintenance-free LED fixtures are ready for whatever outdoor conditions come their way. Perfect for multi-unit housing, light commercial use, landscaping, and more.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.