Zoro Homepage

Sutton 28 Light Chandelier 61 In. Champagne Leaf

  • Mfr # F6245-CPL

  • Zoro # G815448605


product price: $3,046.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
25W
Bulb Included
No
Chain Length
72 in
Includes
Fixture, Hardware
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6245-CPL
Zoro #
G815448605
UPC #
197292063865
Country of Origin
Philippines

Dimensions

Chain Length
72 in
Length
61 in
Height
49 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Champagne Leaf
Bulb Included
No
Includes
Fixture, Hardware
Standards
UL Damp
Number of Lights
28
Material
Hand-Worked Aluminum
Voltage
120V
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Socket Count
28
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Compatible
No

Description

A pair of rings form the circular silhouette of this stunning chandelier. Candlesticks around the circumference provide an abundance of bright, beautiful light. Also available as a wall sconce in Textured Black. The chandelier is available as a single or double tier in Champagne Silver Leaf or Textured Black. SKU F6233-TBK is exterior or interior, the rest of the family is interior only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.