Zoro Homepage

Toledo 1 Light Pendant 11 In. Old Silver

  • Mfr # F2773-OS

  • Zoro # G415446551


product price: $450.00
/ea
Free Shipping & Returns

Key Features

Height
6.75 in
Length
11 in
Voltage
120V
Finish
Old Silver
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2773-OS
Zoro #
G415446551
UPC #
782042485853
Country of Origin
China

Dimensions

Height
6.75 in
Length
11 in
Width
11 in
Canopy Width
5 in

Details

Voltage
120V
Item
Pendant
Finish
Old Silver
Includes
Fixture, Hardware
Watts
100W
Standards
UL Wet
Lamp Included
No
Material
Hand-Worked Iron
Socket Count
1
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.