Zoro Homepage

Townsend 5 Light Wall Sconce 17 In. Textured Black

  • Mfr # B9624-TBK

  • Zoro # G515450021


product price: $2,004.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Height
56 in
Fixture Voltage
120V
Finish
Textured Black
Number of Bulbs
5
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9624-TBK
Zoro #
G515450021
UPC #
782042441743
Country of Origin
China

Dimensions

Height
56 in
Length
17 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Number of Bulbs
5
Includes
Fixture, Hardware
Standards
UL Wet
Body Material
Hand-Worked Iron
Watts
40W
Lamp Included
No
Socket Count
5
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Extention
21.25 in
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.