Zoro Homepage

Trey 1 Light Wall Sconce 4.75 In. Patina Brass

  • Mfr # B1109-PBR

  • Zoro # G215447970


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
9.25 in
Width
4.75 in
Fixture Voltage
120V
Finish
Patina Brass
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1109-PBR
Zoro #
G215447970
UPC #
197292070535
Country of Origin
China

Dimensions

Height
9.25 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Body Material
Steel
Standards
UL Damp
Watts
8W
Shade Color
Clear
Lamp Included
No
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Slope Compatible
No
Battery Included
No
Extention
5.5 in
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Socket Count
1

Description

Minimal yet refined, Trey proportion with understated, yet significant metalwork and a thick glass shade. Crafted from Clear Glass, the shade tapers in the middle, creating an asymmetrical hourglass shape. Supporting this votive-like shade is a sleek circular backplate and rectangular metal post, which are available in a Polished Nickel or Patina Brass finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.