Zoro Homepage

Union Square 8 Light Chandelier 36 In. Graphite

  • Mfr # F5918

  • Zoro # G515446598


product price: $1,426.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
75W
Shade Color
Smoke
Bulb Included
No
Includes
Fixture, Hardware
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5918
Zoro #
G515446598
UPC #
782042034150
Country of Origin
China

Dimensions

Height
39.75 in
Chain Length
72 in
Length
36 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
75W
Finish
Graphite
Shade Color
Smoke
Bulb Included
No
Includes
Fixture, Hardware
Number of Lights
8
Standards
UL Dry
Voltage
120V
Shade Material
Glass
Material
Hand-Worked Iron
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Compatible
No
Battery Included
No
Designer
Troy Standard
Socket Count
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.