Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valatie 1 Light Pendant 24.25 In. Vintage Gold Leaf

  • Mfr # F3424-VGL

  • Zoro # G915448802


product price: $1,348.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Voltage
120V
Shade Material
Abaca
Finish
Vintage Gold Leaf
Chain Length
72 in
Watts
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3424-VGL
Zoro #
G915448802
UPC #
197292076254
Country of Origin
Philippines

Dimensions

Height
27.25 in
Length
24.25 in
Chain Length
72 in
Canopy Width
5.5 in

Details

Voltage
120V
Shade Material
Abaca
Item
Pendant
Finish
Vintage Gold Leaf
Watts
25W
Includes
Fixture, Hardware
Shade Color
Natural
Material
Steel
Standards
UL Damp
Lamp Included
No
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Crafted from Natural Abaca rope, this botanically-inspired pendant emanates charm with an intricate shape and weave pattern. Valatie is suspended by a Vintage Gold Leaf chain that melds with the natural hue of the Abaca while adding a luxurious touch. Available in two sizes, it creates a beautiful focal point above a dining table. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.