Zoro Homepage

Valier 2 Light Linear 56.25 In. Vintage Gold Leaf

  • Mfr # F8755-VGL

  • Zoro # G815449725


product price: $1,994.00
/ea
Free Shipping & Returns

Key Features

Length
56.25 in
Width
23.25 in
Includes
Fixture, Hardware
Voltage
120V
Shade Material
Lampakanay - Wabi Technique
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8755-VGL
Zoro #
G815449725
UPC #
782042470057
Country of Origin
Philippines

Dimensions

Length
56.25 in
Width
23.25 in
Height
10 in
Canopy Width
7.25 in

Details

Item
Linear
Includes
Fixture, Hardware
Voltage
120V
Shade Material
Lampakanay - Wabi Technique
Bulb Included
No
Finish
Vintage Gold Leaf
Watts
60W
Bulb Shape
E26 Medium Base
Socket Count
2
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Standards
UL Dry
Material
Steel
Shade Color
Lampakanay - Wabi Technique
Battery Included
No

Description

Perfectly imperfect dome shades of woven Lampakanay grass suspended from arms of Vintage Gold Leaf give Valier its rustic yet refined quality. Minimalist and organic, this tailored, textured design will bring a warm, natural feeling to any space. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.