Zoro Homepage

Viola 12 Light Chandelier 37.5 In. Vintage Gold Leaf

  • Mfr # F5367-VGL

  • Zoro # G315448785


product price: $1,518.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Height
48.25 in
Voltage
120V
Material
Hand-Worked Iron
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5367-VGL
Zoro #
G315448785
UPC #
782042474512
Country of Origin
China

Dimensions

Height
48.25 in
Length
37.5 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Vintage Gold Leaf
Voltage
120V
Material
Hand-Worked Iron
Standards
UL Dry
Number of Lights
12
Bulb Included
No
Includes
Fixture, Hardware
Slope Compatible
No
Designer
Troy Standard
Socket Count
12
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.