Zoro Homepage

Viola 6 Light Chandelier 21.5 In. Vintage Gold Leaf

  • Mfr # F5365-VGL

  • Zoro # G415449002


product price: $610.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Vintage Gold Leaf
Bulb Included
No
Standards
UL Dry
Chain Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5365-VGL
Zoro #
G415449002
UPC #
782042483644
Country of Origin
China

Dimensions

Chain Length
72 in
Height
27 in
Length
21.5 in
Canopy Width
5.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Vintage Gold Leaf
Bulb Included
No
Standards
UL Dry
Material
Hand-Worked Iron
Voltage
120V
Includes
Fixture, Hardware
Number of Lights
6
Socket Count
6
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.