Annex 4 Light Chandelier 47.5 In. Antique Nickel
- Mfr # F7355-AN
- Zoro # G615449567
product price:Â
$
976.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
75W
Voltage
120V
Includes
Fixture, Hardware
Material
Solid Aluminum
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7355-AN
- Zoro #
- G615449567
- UPC #
- 782042457546
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 75W
- Finish
- Antique Nickel
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Material
- Solid Aluminum
- Bulb Included
- No
- Standards
- UL Damp
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Slope Compatible
- Yes
- Battery Included
- No
- Socket Count
- 4
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 5 in
- Length
- 47.5 in
- Canopy Width
- 6 in
- Width
- 47.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.