Zoro Homepage

Waucoba 2 Light Wall Sconce 7.25 In. Wtw

  • Mfr # B1211-WTW

  • Zoro # G815448988


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Width
7.25 in
Fixture Voltage
120V
Finish
Wtw
Shade Color
Weathered White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1211-WTW
Zoro #
G815448988
UPC #
782042487413
Country of Origin
Philippines

Dimensions

Height
10.75 in
Width
7.25 in
Length
7.25 in

Details

Fixture Voltage
120V
Finish
Wtw
Item
Wall Sconce
Shade Color
Weathered White
Watts
8W
Standards
UL Damp
Lamp Included
No
Includes
Fixture, Hardware
Body Material
Steel
Battery Included
No
Bulb Shape
E12 Candelabra Base
Extention
8 in
Designer
Troy Standard
Socket Count
2
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Shade Material
Steel

Description

Waucoba's rounded hourglass shape, textured white finish, and hand-sculpted feel give it a soothing, organic appeal. The allover Weathered White finish has a metal base underneath creating a beautiful, unique effect. Two lamps allow for both uplight and downlight; the upper lamp is slighter larger than the lower, adding to the artisanal aesthetic. Perfect in rustic, desert-modern interiors, the natural tone and familiar silhouette pair well with many other styles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.