Lonnie 3 Light Pendant 15.25 In. Vintage Gold Leaf
- Mfr # F1615-VGL
- Zoro # G415447671
product price:Â
$
1,056.00
/ea
Free Shipping & Returns
Key Features
Length
15.25 in
Voltage
120V
Number of Lights
3
Shade Material
Abaca
Finish
Vintage Gold Leaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1615-VGL
- Zoro #
- G415447671
- UPC #
- 197292072256
- Country of Origin
- Philippines
- Voltage
- 120V
- Number of Lights
- 3
- Shade Material
- Abaca
- Item
- Pendant
- Finish
- Vintage Gold Leaf
- Watts
- 8W
- Lamp Included
- No
- Shade Color
- Bleached
- Material
- Steel
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 3
- Slope Compatible
- No
- Designer
- Troy Standard
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
Dimensions
- Height
- 20 in
- Length
- 15.25 in
- Canopy Width
- 5 in
- Width
- 15.25 in
Description
Tipping its cap to designer Hans-Agne Jakobsson, Lonnie rethinks the materiality of his classic umbrella-shaped shade. In this interpretation, the frame of the shade is wrapped in Bleached Abaca rope, allowing light to pass through. As a design detail, the Vintage Gold Leaf stem suspending the shade appears to pierce through the entire fixture, finishing in a decorative sphere. Lonnie is available in two sizes with 3 or 4 lights. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.