Westwood 5 Light Lantern 11 In. Gesso White
- Mfr # F7420-GSW
- Zoro # G915446570
product price:Â
$
400.00
/ea
Free Shipping & Returns
Key Features
Height
20.5 in
Length
11 in
Voltage
120V
Number of Lights
5
Finish
Gesso White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7420-GSW
- Zoro #
- G915446570
- UPC #
- 782042469877
- Country of Origin
- Philippines
- Voltage
- 120V
- Number of Lights
- 5
- Item
- Lantern
- Finish
- Gesso White
- Lamp Included
- No
- Standards
- ETL Damp
- Material
- Steel
- Includes
- Fixture, Hardware
- Watts
- 35W
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- G9
- Socket Count
- 5
- Battery Included
- No
- Designer
- Troy Standard
Dimensions
- Height
- 20.5 in
- Length
- 11 in
- Chain Length
- 72 in
- Canopy Width
- 6 in
- Width
- 11 in
Description
A centerpiece of curved arms and goblet-inspired shades suspends within a smooth, open framework, giving a new look to the traditional lantern-style pendant. The five-, eight- or twelve-light options all provide beautiful uplight, illuminating the fixture from within. Finishes in textured, hand-crafted Vintage Gold Leaf or Gesso White add a glamorous look with a natural feel.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.