Zoro Homepage

Whitman Bath 1 Light Bath And Vanity 4.5 In. Vienna Bronze

  • Mfr # B4111-VZ

  • Zoro # G415447985


product price: $424.00
/ea
Free Shipping & Returns

Key Features

Height
9.75 in
Length
4.5 in
Housing Finish
Vienna Bronze
Voltage
120V
Shade Material
Faux Silk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4111-VZ
Zoro #
G415447985
UPC #
197292051244
Country of Origin
Philippines

Dimensions

Height
9.75 in
Length
4.5 in

Details

Item
Bath and Vanity
Housing Finish
Vienna Bronze
Voltage
120V
Number of Lights
1
Shade Material
Faux Silk
Bulb Included
No
Housing Material
Hand-Worked Iron
Standards
UL Damp
Watts
50W
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Extention
5.5 in
Slope Compatible
No
Designer
Troy Standard
Bulb Shape
G9
Socket Count
1
Battery Included
No
Shade Color
Cream

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.