Zoro Homepage

Wolfe 3 Light Semi Flush 40.5 In. Patina Brass And Soft Sand

  • Mfr # C1441-PBR/SSD

  • Zoro # G215449660


product price: $658.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Finish
Patina Brass And Soft Sand
Watts
15W
Length
40.5 in
Body Material
Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1441-PBR/SSD
Zoro #
G215449660
UPC #
197292071877
Country of Origin
China

Dimensions

Length
40.5 in
Width
40.5 in
Height
13.5 in

Details

Item
Semi Flush
Finish
Patina Brass And Soft Sand
Watts
15W
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Soft Sand
Voltage
120V
Shade Material
Steel
Battery Included
No
Slope Compatible
No
Bulb Included
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Socket Count
3
Standards
UL Damp

Description

Taking inspiration from mid-century designs, Wolfe features updates in arm shape and finish combinations that give this chandelier a fresh look. Three circular disks in a Soft Sand finish balance on top of graceful arms finished in Patina Brass. Marrying clean geometry with elegant curves, Wolfe provides serene and even lighting from above.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.