Zoro Homepage

Xavier 1 Light Wall Sconce 5.25 In. Vintage Iron

  • Mfr # B6191

  • Zoro # G815448728


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
5.25 in
Fixture Voltage
120V
Finish
Vintage Iron
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6191
Zoro #
G815448728
UPC #
782042683419
Country of Origin
China

Dimensions

Height
13.5 in
Width
5.25 in
Length
5.25 in

Details

Fixture Voltage
120V
Finish
Vintage Iron
Item
Wall Sconce
Standards
UL Dry
Includes
Fixture, Hardware
Watts
75W
Lamp Included
No
Body Material
Hand-Worked Iron
Designer
Troy Standard
Battery Included
No
Extention
6.75 in
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.