Shop TROY LIGHTING
See all product information
Create Account
Yellowstone 1 Light Table Lamp 16 In. Patina Brass
- Mfr # PTL1124-PBR
- Zoro # G415388578
product price:Â
$
678.00
/ea
Free Shipping & Returns
Key Features
Height
24 in
Width
16 in
Material
Natural Stone
Finish
Patina Brass
Shade Color
Off White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1124-PBR
- Zoro #
- G415388578
- UPC #
- 197292049715
- Country of Origin
- China
- Material
- Natural Stone
- Finish
- Patina Brass
- Item
- Table Lamp
- Shade Color
- Off White
- Bulbs Included
- No
- Maximum Wattage
- 15W
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Shade Material
- Linen
- Standards
- UL Dry
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Battery Included
- No
- Slope Compatible
- No
- Switch Type
- ON/OFF Switch on Socket
- Socket Count
- 1
Dimensions
- Height
- 24 in
- Width
- 16 in
- Length
- 16 in
Description
Yellowstone mixes materials and uses a simple, sculptural silhouette to make a bold, balanced, architectural statement. A curved piece of honed nero Madera marble rests on a Patina Brass cylinder, giving the base a modern geometric feel. The off-white linen drum shade softens the look and casts a warm glow on the base below. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.